Motion
48-20-4088

MILWAUKEE TOOL
48-20-4088

Rotary Hammer Drill Bit - 7/8 in, Carbide Tipped, 0.875 in Shank, 16 in Drilling Depth
MI ITEM #03222613
MFR #48-20-4088
Price$85.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4088

Rotary Hammer Drill Bit - 7/8 in, Carbide Tipped, 0.875 in Shank, 16 in Drilling Depth
MI ITEM #03222613
MFR #48-20-4088

Mfr description
48-20-4088 BIT SPLINE 7/8" X 22" 2CT
  • 135°
  • Split Point
  • 3-Flat Secure Grip Shank
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.09/each

Specifications

Dimensions

  • Drill Bit Size  
    7/8 in
  • Drilling Depth  
    16 in
  • Flute Length
    16 in
  • Overall Length  
    22 in
  • Shank Diameter  
    0.875 in

Details

  • Bit Type
    Percussion
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) Spline Bit
  • Manufacturer Upc Number
    045242102785
  • Material
    Carbide Tipped
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    Spline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)