Motion
48-20-4101

MILWAUKEE TOOL
48-20-4101

Rotary Hammer Drill Bit - 1 in, Carbide Tipped, 1 in Shank, 16 in Drilling Depth
MI ITEM #03222614
MFR #48-20-4101
Your Price$83.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4101

Rotary Hammer Drill Bit - 1 in, Carbide Tipped, 1 in Shank, 16 in Drilling Depth
MI ITEM #03222614
MFR #48-20-4101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$83.17/each(List $97.77)

Overview

Mfr description
48-20-4101 BIT SPLINE 1" X 22" 2CT

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    Spline
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand
  • Flute Length
    5 in
  • Bit Type
    Percussion
  • Manufacturer Upc Number
    045242102914
  • Includes
    (1) Spline Bit
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought