Motion
48-20-4113

MILWAUKEE TOOL
48-20-4113

Rotary Hammer Drill Bit - 1-1/8 in, Carbide Tipped, 0.625 in Shank, 16 in Drilling Depth
Mi Item #03222615
MFR #48-20-4113
Price$96.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4113

Rotary Hammer Drill Bit - 1-1/8 in, Carbide Tipped, 0.625 in Shank, 16 in Drilling Depth
Mi Item #03222615
MFR #48-20-4113

Mfr description
48-20-4113 BIT SPLINE 1-1/8" X22" 2CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.59/each

Specifications

Dimensions

  • Drill Bit Size  
    1-1/8 in
  • Drilling Depth  
    16 in
  • Flute Length
    5 in
  • Overall Length  
    22 in
  • Shank Diameter  
    0.625 in

Details

  • Bit Type
    Percussion
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) Spline Bit
  • Manufacturer Upc Number
    045242103034
  • Material
    Carbide Tipped
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)