Motion
48-20-4315

MILWAUKEE TOOL
48-20-4315

Rotary Hammer Drill Bit - 5/8 in, Solid Carbide, 0.75 in Shank, 24 in Drilling Depth
Mi Item #03222623
MFR #48-20-4315
Price$83.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4315

Rotary Hammer Drill Bit - 5/8 in, Solid Carbide, 0.75 in Shank, 24 in Drilling Depth
Mi Item #03222623
MFR #48-20-4315

Mfr description
48-20-4315 BIT SPLINE 5/8" X 27" 4CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.28/each

Specifications

Dimensions

  • Drill Bit Size  
    5/8 in
  • Drilling Depth  
    24 in
  • Flute Length
    24 in
  • Overall Length  
    29 in
  • Shank Diameter  
    0.75 in

Details

  • Bit Type
    Percussion
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (4) Spline Bits
  • Manufacturer Upc Number
    045242103461
  • Material
    Solid Carbide
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)