Motion
48-20-4325

MILWAUKEE TOOL
48-20-4325

Rotary Hammer Drill Bit - 11/16 in, Solid Carbide, 0.75 in Shank, 14 in Drilling Depth
MI ITEM #03222625
MFR #48-20-4325
Price$100.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4325

Rotary Hammer Drill Bit - 11/16 in, Solid Carbide, 0.75 in Shank, 14 in Drilling Depth
MI ITEM #03222625
MFR #48-20-4325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.45/each

Specifications

Dimensions

  • Drill Bit Size  
    11/16 in
  • Drilling Depth  
    14 in
  • Flute Length
    11 in
  • Overall Length  
    16 in
  • Shank Diameter  
    0.75 in

Details

  • Bit Type
    Percussion
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (4) Spline Bits
  • Manufacturer Upc Number
    045242103508
  • Material
    Solid Carbide
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    Spline

Overview

Mfr description
48-20-4325 BIT SPLINE 11/16" X16" 4CT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought