Motion
48-20-4330

MILWAUKEE TOOL
48-20-4330

Rotary Hammer Drill Bit - 3/4 in, Carbide Tipped, 0.75 in Shank, 5 in Drilling Depth
MI ITEM #03222626
MFR #48-20-4330
Price$55.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4330

Rotary Hammer Drill Bit - 3/4 in, Carbide Tipped, 0.75 in Shank, 5 in Drilling Depth
MI ITEM #03222626
MFR #48-20-4330

Mfr description
48-20-4330 BIT SPLINE 3/4" X 10" 4CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.50/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Drilling Depth  
    5 in
  • Flute Length
    6 in
  • Overall Length  
    11 in
  • Shank Diameter  
    0.75 in

Details

  • Bit Type
    Masonry
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) Drill Bit
  • Manufacturer Upc Number
    045242103522
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    Spline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)