Motion
48-20-4385

MILWAUKEE TOOL
48-20-4385

Rotary Hammer Drill Bit - 1-1/8 in, Solid Carbide, 0.75 in Shank, 11 in Drilling Depth
MI ITEM #03222636
MFR #48-20-4385
Your Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4385

Rotary Hammer Drill Bit - 1-1/8 in, Solid Carbide, 0.75 in Shank, 11 in Drilling Depth
MI ITEM #03222636
MFR #48-20-4385

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.63/each(List $96.18)

Overview

Mfr description
48-20-4385 BIT SPLINE 1-1/8"X16" 4CT

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Solid Carbide
  • Shank Type
    Spline
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    11 in
  • Bit Type
    Percussion
  • Manufacturer Upc Number
    045242103744
  • Includes
    (1) Spline Drill Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought