Motion
48-20-4415

MILWAUKEE TOOL
48-20-4415

Rotary Hammer Drill Bit - 1-1/2 in, Carbide Tipped, 1.5 in Shank, 17 in Drilling Depth
MI ITEM #03222642
MFR #48-20-4415
Price$167.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4415

Rotary Hammer Drill Bit - 1-1/2 in, Carbide Tipped, 1.5 in Shank, 17 in Drilling Depth
MI ITEM #03222642
MFR #48-20-4415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.99/each

Specifications

Dimensions

  • Drill Bit Size  
    1-1/2 in
  • Drilling Depth  
    17 in
  • Flute Length
    4 in
  • Overall Length  
    22 in
  • Shank Diameter  
    1.5 in

Details

  • Bit Type
    Percussion
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) Spline Bit
  • Manufacturer Upc Number
    045242103867
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    Spline

Overview

Mfr description
48-20-4415 BIT SPLINE 1-1/2"X22" 4CT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought