Motion
48-20-4418

MILWAUKEE TOOL
48-20-4418

Rotary Hammer Drill Bit - 1-3/4, High Speed Steel, 0.625 in Shank, 18 in Drilling Depth
MI ITEM #03222643
MFR #48-20-4418
Price$225.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4418

Rotary Hammer Drill Bit - 1-3/4, High Speed Steel, 0.625 in Shank, 18 in Drilling Depth
MI ITEM #03222643
MFR #48-20-4418

Mfr description
48-20-4418 BIT SPLINE 1-3/4"X23" 4CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.41/each

Specifications

Dimensions

  • Drill Bit Size  
    1-3/4
  • Drilling Depth  
    18 in
  • Flute Length
    5 in
  • Overall Length  
    23 in
  • Shank Diameter  
    0.625 in

Details

  • Bit Type
    Percussion
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    1 Per Package
  • Manufacturer Upc Number
    045242103898
  • Material
    High Speed Steel
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    Spline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)