Motion
48-20-4419

MILWAUKEE TOOL
48-20-4419

Rotary Hammer Drill Bit - 2 in, High Speed Steel, 2 in Shank, 18 in Drilling Depth
MI ITEM #03222644
MFR #48-20-4419
List Price$271.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4419

Rotary Hammer Drill Bit - 2 in, High Speed Steel, 2 in Shank, 18 in Drilling Depth
MI ITEM #03222644
MFR #48-20-4419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$271.57/each for your price

Overview

Mfr description
48-20-4419 BIT SPLINE 2"X23" 4CT

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    High Speed Steel
  • Shank Type
    Spline
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand
  • Flute Length
    18 in
  • Bit Type
    Twist
  • Manufacturer Upc Number
    045242103904
  • Includes
    1 Per Package
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text