Motion
48-20-5005

MILWAUKEE TOOL
48-20-5005

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 1 in, 2.8125 in Drilling Depth
Mi Item #03222645
MFR #48-20-5005
Price$75.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5005

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 1 in, 2.8125 in Drilling Depth
Mi Item #03222645
MFR #48-20-5005

Mfr description
48-20-5005 BIT CORE 1"
  • Thin wall design
  • 1 in. diameter
  • Usable cutting depth 2-13/16 in.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.90/each

Specifications

Dimensions

  • Drill Bit Size
    1 in
  • Drilling Depth
    2.8125 in
  • Overall Length
    5.7 in

Details

  • Bit Type
    Core
  • Description Keyword
    Carbide-Tipped
  • Includes
    (1) Core Bit
  • Manufacturer Upc Number
    045242105007
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    SDS Plus
  • Warranty
    None
  • Wet Drilling Bit
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)