Motion
48-20-5010

MILWAUKEE TOOL
48-20-5010

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 1-1/8 in, 3-3/16 in Drilling Depth
Mi Item #03222646
MFR #48-20-5010
Price$88.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5010

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 1-1/8 in, 3-3/16 in Drilling Depth
Mi Item #03222646
MFR #48-20-5010

Mfr description
48-20-5010 BIT CORE 1-1/8"
  • Use with 8 in or 12 in SDS PLUS Adapter Shanks (48-03-3545, 48-03-3551)
  • Use With 7-1/2 in Extension 48-95-6070
  • Includes Core Body with Guide Plate & Centering Pin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.76/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Drill Bit Size
    1-1/8 in
  • Drilling Depth
    3-3/16 in
  • Overall Length
    3.1875 in

Details

  • Bit Type
    Core
  • Description Keyword
    Carbide-Tipped
  • Includes
    (1) Core Bit
  • Manufacturer Upc Number
    045242105052
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    SDS Plus
  • Warranty
    None
  • Wet Drilling Bit
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)