Motion
48-20-5020

MILWAUKEE TOOL
48-20-5020

Thin Wall Coring Bit - SDS-Plus, Carbide-Tipped, 1-3/8 in, 3-3/16 in Drilling Depth
MI ITEM #03222648
MFR #48-20-5020
List Price$147.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5020

Thin Wall Coring Bit - SDS-Plus, Carbide-Tipped, 1-3/8 in, 3-3/16 in Drilling Depth
MI ITEM #03222648
MFR #48-20-5020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.84/each for your price

Overview

Mfr description
48-20-5020 BIT CORE 1-3/8"
  • Use with 8 in or 12 in SDS PLUS Adapter Shanks (48-03-3545, 48-03-3551)
  • Use With 7-1/2 in Extension 48-95-6070
  • Includes Core Body with Guide Plate & Centering Pin

Specifications

  • Drill Bit Size
    1-3/8 in
  • Drilling Depth
    3-3/16 in
  • Material
    Solid Carbide
  • Wet Drilling Bit
    No
  • Bit Type
    Percussion
  • Shank Type
    SDS-Plus
  • Overall Length
    7.44 in
  • Manufacturer Upc Number
    045242105151
  • Description Keyword
    Carbide-Tipped
  • Flute Length
    3-3/16 in
  • Includes
    (1) SDS-Plus Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought