Motion
48-20-5025

MILWAUKEE TOOL
48-20-5025

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 1-1/2 in, 2.8125 in Drilling Depth
MI ITEM #03222649
MFR #48-20-5025
Price$139.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5025

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 1-1/2 in, 2.8125 in Drilling Depth
MI ITEM #03222649
MFR #48-20-5025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.73/each

Specifications

Dimensions

  • Drill Bit Size
    1-1/2 in
  • Drilling Depth
    2.8125 in
  • Overall Length
    5.7 in

Details

  • Bit Type
    Core
  • Description Keyword
    Carbide-Tipped
  • Includes
    (1) Core Bit
  • Manufacturer Upc Number
    045242105205
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    SDS Plus
  • Warranty
    None
  • Wet Drilling Bit
    No

Overview

Mfr description
48-20-5025 BIT CORE 1-1/2"
  • Use with 8 in or 12 in SDS PLUS Adapter Shanks (48-03-3545, 48-03-3551)
  • Use With 7-1/2 in Extension 48-95-6070
  • Includes Core Body with Guide Plate & Centering Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought