Motion
48-20-5035

MILWAUKEE TOOL
48-20-5035

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 2 in, 2-13/16 in Drilling Depth
Mi Item #03222651
MFR #48-20-5035
Price$162.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5035

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 2 in, 2-13/16 in Drilling Depth
Mi Item #03222651
MFR #48-20-5035

Mfr description
48-20-5035 BIT CORE 2"
  • Use with 8" or 12" SDS PLUS Adapter Shanks (48-03-3555, 48-03-3561)
  • Use With 7-1/2" Extension 48-95-6075
  • Includes Core Body with Guide Plate & Centering Pin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.09/each

Specifications

Dimensions

  • Drill Bit Size
    2 in
  • Drilling Depth
    2.8125 in
  • Overall Length
    5.7 in

Details

  • Bit Type
    Core
  • Description Keyword
    Carbide-Tipped
  • Includes
    (1) Core Bit
  • Manufacturer Upc Number
    045242105304
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    SDS Plus
  • UPC_NO
    045242105304
  • Warranty
    None
  • Wet Drilling Bit
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)