Motion
48-20-5040

MILWAUKEE TOOL
48-20-5040

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 2-1/2 in, 2-13/16 in Drilling Depth
MI ITEM #03222652
MFR #48-20-5040
Your Price$184.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5040

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 2-1/2 in, 2-13/16 in Drilling Depth
MI ITEM #03222652
MFR #48-20-5040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$184.46/each(List $212.13)

Overview

Mfr description
48-20-5040 BIT CORE 2-1/2"
  • Use with 8" or 12" SDS PLUS Adapter Shanks (48-03-3555, 48-03-3561)
  • Use With 7-1/2" Extension 48-95-6075
  • Includes Core Body with Guide Plate & Centering Pin

Specifications

  • Drill Bit Size
    2-1/2 in
  • Drilling Depth
    3 in
  • Material
    Solid Carbide
  • Wet Drilling Bit
    No
  • Bit Type
    Hole Saw
  • Shank Type
    SDS Plus
  • Overall Length
    7.32 in
  • Manufacturer Upc Number
    045242105359
  • Description Keyword
    Carbide-Tipped
  • UPC_NO
    045242105359
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    None
  • Includes
    (1) SDS-Plus Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text