Motion
48-20-5050

MILWAUKEE TOOL
48-20-5050

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 3-1/2 in, 2-13/16 in Drilling Depth
Mi Item #03222654
MFR #48-20-5050
Price$281.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5050

Thin Wall Coring Bit - SDS Plus, Carbide-Tipped, 3-1/2 in, 2-13/16 in Drilling Depth
Mi Item #03222654
MFR #48-20-5050

Mfr description
48-20-5050 BIT CORE 3-1/2"
  • Use with 8" or 12" SDS PLUS Adapter Shanks (48-03-3555, 48-03-3561)
  • Use With 7-1/2" Extension 48-95-6075
  • Includes Core Body with Guide Plate & Centering Pin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.59/each

Specifications

Dimensions

  • Drill Bit Size
    3-1/2 in
  • Drilling Depth
    2-13/16 in
  • Overall Length
    7.25 in

Details

  • Bit Type
    Percussion
  • Description Keyword
    Carbide-Tipped
  • Includes
    (1) 3-1/2 In. X 2-13/16 In. Thin Wall SDS Plus Core Bit
  • Manufacturer Upc Number
    045242105458
  • Material
    Solid Carbide
  • Recommended Safety Equipment
    Gloves, Safety Glasses
  • Shank Type
    SDS Plus
  • Warranty
    None
  • Wet Drilling Bit
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)