Motion
48-20-5060

MILWAUKEE TOOL
48-20-5060

Thin Wall Coring Bit - SDS Max or Spline, Carbide-Tipped, 5 in, 2-13/16 in Drilling Depth
Mi Item #03222656
MFR #48-20-5060
Price$386.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5060

Thin Wall Coring Bit - SDS Max or Spline, Carbide-Tipped, 5 in, 2-13/16 in Drilling Depth
Mi Item #03222656
MFR #48-20-5060

Mfr description
48-20-5060 BIT CORE 5"
  • Use with 12" SPLINE Adapter Shank (48-03-3540) or 12" SDS-MAX Adapter Shank (48-03-3574)
  • Use With 7-1/2" Extension 48-95-6075
  • Includes Core Body with Guide Plate & Centering Pin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.58/each

Specifications

Dimensions

  • Drill Bit Size
    5 in
  • Drilling Depth
    3 in
  • Overall Length
    3 in

Details

  • Bit Type
    Masonry
  • Description Keyword
    Carbide-Tipped
  • Includes
    5 Inch Core Bit
  • Manufacturer Upc Number
    045242105557
  • Material
    High Speed Steel
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Type
    SDS Max or Spline
  • UPC_NO
    045242105557
  • Warranty
    None
  • Wet Drilling Bit
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)