Overview
Mfr description
48-20-5065 BIT CORE 6"
- Use with 12" SPLINE Adapter Shank (48-03-3540) or 12" SDS-MAX Adapter Shank (48-03-3574)
- Use With 7-1/2" Extension 48-95-6075
- Includes Core Body with Guide Plate & Centering Pin
Specifications
- Drill Bit Size6 in
- Drilling Depth2.8125 in
- MaterialCarbide Tipped
- Wet Drilling BitNo
- Bit TypeCore
- Shank TypeSDS Max or Spline
- Overall Length3 in
- Manufacturer Upc Number045242105601
- Description KeywordCarbide-Tipped
- Recommended Safety EquipmentSafety Glasses
- WarrantyNone
- Includes(1) Core Bit Body, (1) Centering Pin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data