Motion
48-20-5155

MILWAUKEE TOOL
48-20-5155

Thick Wall Coring Bit - SDS Max, Carbide-Tipped, 4 in, 4-1/16 in Drilling Depth
MI ITEM #03222685
MFR #48-20-5155
List Price$424.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5155

Thick Wall Coring Bit - SDS Max, Carbide-Tipped, 4 in, 4-1/16 in Drilling Depth
MI ITEM #03222685
MFR #48-20-5155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$424.63/each for your price

Overview

Mfr description
48-20-5155 BIT THICK WALL CORE 4"
  • Use with 12" or 18" SPLINE Adapter Shanks (48-03-3564, 48-03-3565 ) and 12" or 18" SDS-MAX Adapter Shanks (48-03-3572, 48-03-3573)
  • Use With 7-1/2" Extension 48-95-6085
  • Includes Core Body with Guide Plate & Centering Pin

Specifications

  • Arbor Size
    5/8 in
  • Drill Bit Size
    4 in
  • Drilling Depth
    4.0625 in
  • Material
    Carbide Tipped
  • Wet Drilling Bit
    No
  • Bit Type
    Percussion
  • Shank Type
    SDS Max
  • Overall Length
    4.375 in
  • Manufacturer Upc Number
    045242106158
  • Description Keyword
    Carbide-Tipped
  • UPC_NO
    045242106158
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    None
  • Includes
    (1) 4 In. Thick Wall Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text