Motion
48-20-5165

MILWAUKEE TOOL
48-20-5165

Thick Wall Coring Bit - SDS Max, Carbide-Tipped, 6 in, 4.0625 in Drilling Depth
MI ITEM #03222687
MFR #48-20-5165
List Price$632.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5165

Thick Wall Coring Bit - SDS Max, Carbide-Tipped, 6 in, 4.0625 in Drilling Depth
MI ITEM #03222687
MFR #48-20-5165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$632.54/each for your price

Overview

Mfr description
48-20-5165 BIT THICK WALL CORE 6"
  • Use with 12" or 18" SPLINE Adapter Shanks (48-03-3564, 48-03-3565 ) and 12" or 18" SDS-MAX Adapter Shanks (48-03-3572, 48-03-3573)
  • Use With 7-1/2" Extension 48-95-6085
  • Includes Core Body with Guide Plate & Centering Pin

Specifications

  • Shank Diameter
    0.5 in
  • Drill Bit Size
    6 in
  • Drilling Depth
    4.0625 in
  • Material
    Carbide Tipped
  • Wet Drilling Bit
    No
  • Bit Type
    Percussion
  • Shank Type
    SDS Max
  • Overall Length
    4.375 in
  • Manufacturer Upc Number
    045242106257
  • Description Keyword
    Carbide-Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • Warranty
    None
  • Includes
    (1) 6 In. Thick Wall Core Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text