Specifications
Dimensions
- Drill Bit Size1-1/2 in
- Overall Length1 in
Details
- Bit TypePercussion
- Chuck StyleSDS-Max
- Includes(1) SDS-Max/Spline Core Guide Plate
- Manufacturer Upc Number045242106288
- MaterialHigh Speed Steel
- Shank TypeSpline
- UPC_NO045242106288
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)