Overview
Mfr description
48-20-5169 GUIDE PLATE 1-3/4"
- Increased drilling precision: reduces bit walk and improves bit stability
- Custom sizing: use with Milwaukee thick wall 1-3/4 in. core bit (48-20-5130) and centering pin (48-20-5199)
- Compatible with Milwaukee SDS plus rotary hammer drill
- Durable plastic
Specifications
- Manufacturer Upc Number045242106363
- UPC_NO045242106363
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data