Motion
48-20-5172

MILWAUKEE TOOL
48-20-5172

Plate - For Use With: 3" Thick Wall Core Bits, 48-20-5199 Centering Pin
MI ITEM #03222692
MFR #48-20-5172
List Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5172

Plate - For Use With: 3" Thick Wall Core Bits, 48-20-5199 Centering Pin
MI ITEM #03222692
MFR #48-20-5172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.15/each for your price

Overview

Mfr description
48-20-5172 GUIDE PLATE 3"

Specifications

  • Drill Bit Size
    3 in
  • Material
    High Speed Steel
  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Shank Type
    SDS Max
  • Overall Length
    2.75 in
  • Manufacturer Upc Number
    045242106318
  • UPC_NO
    045242106318
  • Includes
    (1) SDS-Max/Spline Core Guide Plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought