Overview
Mfr description
48-20-5173 GUIDE PLATE 3-1/2"
- Increased drilling precision: reduces bit walk and improves bit stability
- Custom sizing: use with Milwaukee thick wall 4 in. core bit (48-20-5155) and centering pin (48-20-5199)
- Used with core bit 48-20-5150
- For bit stability - reduces bit walk
Specifications
- Manufacturer Upc Number045242106325
- UPC_NO045242106325
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data