Overview
Mfr description
48-20-5176 GUIDE PLATE 6"
- Increased drilling precision: reduces bit walk and improves bit stability
- Custom sizing: use with Milwaukee thick wall 1-3/4 in. core bit (48-20-5130) and centering pin (48-20-5199)
- Compatible with Milwaukee SDS plus rotary hammer drill
- Durable plastic
Specifications
- Manufacturer Upc Number045242106356
- UPC_NO045242106356
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data