Motion
48-20-5199

MILWAUKEE TOOL
48-20-5199

Pin - For Use With: 1-1/2 in to 6 in Thick Wall Core Bits
Mi Item #03222697
MFR #48-20-5199
Price$40.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-5199

Pin - For Use With: 1-1/2 in to 6 in Thick Wall Core Bits
Mi Item #03222697
MFR #48-20-5199

Mfr description
48-20-5199 CENTER PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.53/each

Specifications

Dimensions

  • Drill Bit Size
    1 in
  • Overall Length
    6 in
  • Shank Diameter
    0.5 in

Details

  • Bit Type
    Centering Pin
  • Includes
    (1) Centering Pin For Thick Wall Core Bits (48-20-5199)
  • Manufacturer Upc Number
    045242106417
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242106417
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)