Overview
Mfr description
48-20-6150 CENTER PIN
- Increased drilling precision: achieve exact spot drilling
- Versatile: use with Milwaukee core bits 1-1/2 in. or smaller and corresponding Milwaukee guide plates
- Use with your SDS-Plus rotary hammer drill
- Use for thin wall core bits
Specifications
- Accessory TypePin
- Additional DetailsIncrease your precision in masonry and concrete drilling with the Milwaukee® centering pin for small thin wall core bits. You'll get exact spot drilling when you use Milwaukee's heavy-duty centering pin and guide plate (not included) for starting holes with your SDS plus rotary hammer drill.
- For Use With1-1/4" to 1-1/2" Thin Wall Core Bits
- Manufacturer Upc Number045242107506
- UPC_NO045242107506
- Weight0.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data