Motion
48-20-6155

MILWAUKEE TOOL
48-20-6155

Pin - For Use With: 1-3/4 in to 6 in Thin Wall Core Bits
Mi Item #03222702
MFR #48-20-6155
Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-6155

Pin - For Use With: 1-3/4 in to 6 in Thin Wall Core Bits
Mi Item #03222702
MFR #48-20-6155

Mfr description
48-20-6155 CENTER PIN
  • Removable - for starting holes only
  • Use with rotary hammer drills
  • Increased drilling precision: achieve exact spot drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.45/each

Specifications

Dimensions

  • Weight
    0.19 lbs

Details

  • Accessory Type
    Pin
  • Additional Details
    Increase your precision in masonry and concrete drilling with the Milwaukee® centering pin for large thin wall core bits. You'll get exact spot drilling when you use Milwaukee's heavy-duty centering pin and guide plate (not included) for starting holes with all rotary hammer drills.
  • For Use With
    1-3/4" to 6" Thin Wall Core Bits
  • Manufacturer Upc Number
    045242107551
  • UPC_NO
    045242107551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)