Motion
48-20-6156

MILWAUKEE TOOL
48-20-6156

Plate - For Use With: 1-3/4" Thin Wall Core Bits, 48-20-6155 Centering Pin
MI ITEM #03222703
MFR #48-20-6156
List Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-6156

Plate - For Use With: 1-3/4" Thin Wall Core Bits, 48-20-6155 Centering Pin
MI ITEM #03222703
MFR #48-20-6156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.26/each for your price

Overview

Mfr description
48-20-6156 GUIDE PLATE 1-3/4"

Specifications

  • Accessory Type
    Plate
  • Overall Length
    1.5 in
  • Bit Type
    Percussion
  • Drill Bit Size
    1-3/4 in
  • Flute Length
    2-2/11 in
  • For Use With
    1-3/4" Thin Wall Core Bits, 48-20-6155 Centering Pin
  • Includes
    (1) Guide Plate
  • Manufacturer Upc Number
    045242107568
  • Material
    High Speed Steel
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242107568
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text