Motion
48-20-6158

MILWAUKEE TOOL
48-20-6158

Plate - For Use With: 2-1/2" Thin Wall Core Bits, 48-20-6155 Centering Pin
MI ITEM #03222705
MFR #48-20-6158
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-6158

Plate - For Use With: 2-1/2" Thin Wall Core Bits, 48-20-6155 Centering Pin
MI ITEM #03222705
MFR #48-20-6158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.01/each

Specifications

Dimensions

  • Drill Bit Size
    2-1/2 in
  • Overall Length
    0.25 in
  • Weight
    0.04 lbs

Details

  • Accessory Type
    Plate
  • Bit Type
    Core
  • For Use With
    2-1/2" Thin Wall Core Bits, 48-20-6155 Centering Pin
  • Includes
    (1) Bit
  • Manufacturer Upc Number
    045242107582
  • Material
    Carbide Tipped
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242107582

Overview

Mfr description
48-20-6158 GUIDE PLATE 2-1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought