Motion
48-20-6161

MILWAUKEE TOOL
48-20-6161

Plate - For Use With: 4" Thin Wall Core Bits, 48-20-6155 Centering Pin
Mi Item #03222708
MFR #48-20-6161
Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-6161

Plate - For Use With: 4" Thin Wall Core Bits, 48-20-6155 Centering Pin
Mi Item #03222708
MFR #48-20-6161

Mfr description
48-20-6161 GUIDE PLATE 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.92/each

Specifications

Dimensions

  • Drill Bit Size
    4 in
  • Drilling Depth
    2-73/400 in
  • Flute Length
    1 in
  • Overall Length
    14 in
  • Weight
    0.10 lbs

Details

  • Accessory Type
    Plate
  • Bit Type
    Hole Saw
  • For Use With
    4" Thin Wall Core Bits, 48-20-6155 Centering Pin
  • Includes
    (1) SDS-Plus Core Guide Plate
  • Manufacturer Upc Number
    045242107612
  • Material
    High Speed Steel
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242107612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)