Motion
48-20-6162

MILWAUKEE TOOL
48-20-6162

Plate - For Use With: 48-20-6155 Centering Pin, 5" Thin Wall Core Bits
MI ITEM #03222709
MFR #48-20-6162
List Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-6162

Plate - For Use With: 48-20-6155 Centering Pin, 5" Thin Wall Core Bits
MI ITEM #03222709
MFR #48-20-6162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.38/each for your price

Overview

Mfr description
48-20-6162 GUIDE PLATE 5"

Specifications

  • Accessory Type
    Plate
  • Overall Length
    4.75 in
  • Bit Type
    Percussion
  • Drill Bit Size
    5 in
  • Drilling Depth
    2.1825 in
  • Flute Length
    2.8125 in
  • For Use With
    48-20-6155 Centering Pin, 5" Thin Wall Core Bits
  • Includes
    (1) SDS-Max/Spline Core Guide Plate
  • Manufacturer Upc Number
    045242107629
  • Material
    High Speed Steel
  • Recommended Safety Equipment
    Safety Goggles
  • Shank Type
    Spline
  • UPC_NO
    045242107629
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text