Motion
48-20-7063

MILWAUKEE TOOL
48-20-7063

Rotary Hammer Drill Bit - 3/4 in, Carbide Tipped, 4 Flute, 0.5 in Shank, 8 in Drilling Depth
Mi Item #03222712
MFR #48-20-7063
Price$26.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7063

Rotary Hammer Drill Bit - 3/4 in, Carbide Tipped, 4 Flute, 0.5 in Shank, 8 in Drilling Depth
Mi Item #03222712
MFR #48-20-7063

Mfr description
48-20-7063 BIT SDS 3/4" X 10"
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.37/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Drilling Depth  
    8 in
  • Flute Length
    2 in
  • Overall Length  
    10 in
  • Shank Diameter  
    0.5 in

Details

  • Bit Type
    Masonry
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) SDS Bit
  • Manufacturer Upc Number
    045242110186
  • Material
    Carbide Tipped
  • Number Of Flutes  
    4
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS-Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)