Motion
48-20-7065

MILWAUKEE TOOL
48-20-7065

Rotary Hammer Drill Bit - 3/4 in, Carbon Steel, 4 Flute, 10 in Drilling Depth
MI ITEM #03222713
MFR #48-20-7065
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7065

Rotary Hammer Drill Bit - 3/4 in, Carbon Steel, 4 Flute, 10 in Drilling Depth
MI ITEM #03222713
MFR #48-20-7065

Mfr description
48-20-7065 BIT SDS 3/4" X 12"
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Drilling Depth  
    10 in
  • Flute Length
    10 in
  • Overall Length  
    12 in
  • Shank Diameter  
    0.375 in

Details

  • Bit Type
    Masonry
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) SDS Bit
  • Manufacturer Upc Number
    045242110209
  • Material
    Carbide Tipped
  • Number Of Flutes  
    4
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242110209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)