Motion
48-20-7075

MILWAUKEE TOOL
48-20-7075

Rotary Hammer Drill Bit - 7/8 in, Carbide Tipped, 4 Flute, 0.875 in Shank, 16 in Drilling Depth
MI ITEM #03222719
MFR #48-20-7075
List Price$49.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7075

Rotary Hammer Drill Bit - 7/8 in, Carbide Tipped, 4 Flute, 0.875 in Shank, 16 in Drilling Depth
MI ITEM #03222719
MFR #48-20-7075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.62/each for your price

Overview

Mfr description
48-20-7075 BIT SDS 7/8" X 18"
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • Overall Length
  • Shank Diameter
  • Number Of Flutes
  • Rebar Cutter
    No
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    1 in
  • Bit Type
    Masonry
  • Manufacturer Upc Number
    045242110308
  • Includes
    (1) SDS-Plus Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought