Motion
48-20-7092

MILWAUKEE TOOL
48-20-7092

Rotary Hammer Drill Bit - 3/16 in, Carbide Tipped, 0.375 in Shank, 4 in Drilling Depth
Mi Item #03222724
MFR #48-20-7092
Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7092

Rotary Hammer Drill Bit - 3/16 in, Carbide Tipped, 0.375 in Shank, 4 in Drilling Depth
Mi Item #03222724
MFR #48-20-7092

Mfr description
48-20-7092 BIT SDS 3/16 X 7 W 1/4 HEX
  • 3/16 in. diameter, 2-cutter head
  • SDS shank with hex shoulder for tap-con screw system
  • 4 in. drilling depth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.44/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Drilling Depth  
    4 in
  • Flute Length
    5 in
  • Overall Length  
    7 in
  • Shank Diameter  
    0.375 in

Details

  • Bit Type
    Masonry
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) SDS-Plus Bit
  • Manufacturer Upc Number
    045242108671
  • Material
    Carbide Tipped
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Screw Anchor Bit
    Screw Anchor Bit
  • Series
    48-20
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242108671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)