Motion
48-20-7096

MILWAUKEE TOOL
48-20-7096

Rotary Hammer Drill Bit - 5/32 in, Carbide Tipped, 0.25 in Shank, 3 in Drilling Depth
MI ITEM #03222725
MFR #48-20-7096
Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7096

Rotary Hammer Drill Bit - 5/32 in, Carbide Tipped, 0.25 in Shank, 3 in Drilling Depth
MI ITEM #03222725
MFR #48-20-7096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.57/each

Specifications

Dimensions

  • Drill Bit Size  
    5/32 in
  • Drilling Depth  
    3 in
  • Flute Length
    4 in
  • Overall Length  
    6.000 in
  • Shank Diameter  
    0.25 in

Details

  • Bit Type
    Masonry
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) SDS-Plus Bit
  • Manufacturer Upc Number
    045242110421
  • Material
    Carbide Tipped
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Screw Anchor Bit
    Screw Anchor Bit
  • Series
    48-20
  • Shank Type
    SDS-Plus

Overview

Mfr description
48-20-7096 BIT SDS 5/32 X 6 W/1/4 HEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought