Motion
48-20-7191

MILWAUKEE TOOL
48-20-7191

Rotary Hammer Drill Bit - 5/32 in, Solid Carbide, 5 in Drilling Depth
MI ITEM #03222728
MFR #48-20-7191
List Price$8.71/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7191

Rotary Hammer Drill Bit - 5/32 in, Solid Carbide, 5 in Drilling Depth
MI ITEM #03222728
MFR #48-20-7191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.71/bx for your price

Overview

Mfr description
48-20-7191 BIT SDS 5/32 X 7 W/1/4 HEX

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Solid Carbide
  • Shank Type
    SDS-Plus
  • Overall Length
  • Rebar Cutter
    No
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    Screw Anchor Bit
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand
  • Flute Length
    4 in
  • Bit Type
    Percussion
  • Manufacturer Upc Number
    045242110902
  • Includes
    (1) SDS-Plus Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text