Motion
48-20-7200

MILWAUKEE TOOL
48-20-7200

Rotary Hammer Drill Bit - 5/8 in, Carbide Tipped, 4 Flute, 0.4063 in Shank, 6 in Drilling Depth
MI ITEM #03222732
MFR #48-20-7200
Your Price$18.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7200

Rotary Hammer Drill Bit - 5/8 in, Carbide Tipped, 4 Flute, 0.4063 in Shank, 6 in Drilling Depth
MI ITEM #03222732
MFR #48-20-7200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.89/each(List $25.73)

Overview

Mfr description
48-20-7200 BIT SDS 4CT 5/8" X 8"

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • Overall Length
  • Shank Diameter
  • Number Of Flutes
  • Rebar Cutter
    Rebar Cutter
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    6 in
  • Bit Type
    Masonry
  • Manufacturer Upc Number
    045242110964
  • UPC_NO
    045242110964
  • Includes
    (1) SDS-Plus Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text