Motion
48-20-7230

MILWAUKEE TOOL
48-20-7230

Rotary Hammer Drill Bit - 7/8 in, Carbide Tipped, 4 Flute, 0.4063 in Shank, 10 in Drilling Depth
Mi Item #03222739
MFR #48-20-7230
Price$44.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7230

Rotary Hammer Drill Bit - 7/8 in, Carbide Tipped, 4 Flute, 0.4063 in Shank, 10 in Drilling Depth
Mi Item #03222739
MFR #48-20-7230

Mfr description
48-20-7230 BIT SDS 4CT 7/8" X 10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.71/each

Specifications

Dimensions

  • Drill Bit Size  
    7/8 in
  • Drilling Depth  
    10 in
  • Flute Length
    10 in
  • Overall Length  
    12 in
  • Shank Diameter  
    0.4063 in

Details

  • Bit Type
    Masonry
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) SDS-Plus Bit
  • Manufacturer Upc Number
    045242111572
  • Material
    Carbide Tipped
  • Number Of Flutes  
    4
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    Rebar Cutter
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242111572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)