Motion
48-20-7425

MILWAUKEE TOOL
48-20-7425

Rotary Hammer Drill Bit - 7/32 in, Carbide Tipped, 4 Flute, 12 in Drilling Depth
Mi Item #03222757
MFR #48-20-7425
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7425

Rotary Hammer Drill Bit - 7/32 in, Carbide Tipped, 4 Flute, 12 in Drilling Depth
Mi Item #03222757
MFR #48-20-7425

Mfr description
48-20-7425 BIT SDS 7/32" X 12" X 14"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.40/each

Specifications

Dimensions

  • Drill Bit Size  
    7/32 in
  • Drilling Depth  
    12 in
  • Flute Length
    12 in
  • Overall Length  
    14 in

Details

  • Bit Type
    Masonry
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) SDS-PLUS Bit
  • Manufacturer Upc Number
    045242111800
  • Material
    Carbide Tipped
  • Number Of Flutes  
    4
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    Rebar Cutter
  • Screw Anchor Bit
    No
  • Series
    44 Magnum™
  • Shank Type
    SDS-Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)