Motion
48-20-7451

MILWAUKEE TOOL
48-20-7451

Rotary Hammer Drill Bit - 3/8 in, Carbide Tipped, 4 Flute, 4 in Drilling Depth
MI ITEM #03222768
MFR #48-20-7451
Price$8.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7451

Rotary Hammer Drill Bit - 3/8 in, Carbide Tipped, 4 Flute, 4 in Drilling Depth
MI ITEM #03222768
MFR #48-20-7451

Mfr description
48-20-7451 BIT SDS 3/8" X 4" X 6"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.17/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Drilling Depth  
    4 in
  • Flute Length
    4 in
  • Overall Length  
    6 in

Details

  • Bit Type
    Masonry
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) SDS-PLUS Bit
  • Manufacturer Upc Number
    045242111657
  • Material
    Carbide Tipped
  • Number Of Flutes  
    4
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    Rebar Cutter
  • Screw Anchor Bit
    No
  • Series
    44 Magnum™
  • Shank Type
    SDS-Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)