Motion
48-20-7479

MILWAUKEE TOOL
48-20-7479

Rotary Hammer Drill Bit - 1/2 in, Carbide Tipped, 4 Flute, 22 in Drilling Depth
MI ITEM #03222778
MFR #48-20-7479
Your Price$35.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7479

Rotary Hammer Drill Bit - 1/2 in, Carbide Tipped, 4 Flute, 22 in Drilling Depth
MI ITEM #03222778
MFR #48-20-7479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.54/each(List $40.88)

Overview

Mfr description
48-20-7479 BIT SDS 1/2" X 22" X 24"

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    Rebar Cutter
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    44 Magnum™
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    22 in
  • Bit Type
    Masonry
  • Manufacturer Upc Number
    045242111992
  • Includes
    (1) SDS-PLUS Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text