Motion
48-20-7484

MILWAUKEE TOOL
48-20-7484

Rotary Hammer Drill Bit - 9/16 in, Carbide Tipped, 4 Flute, 10 in Drilling Depth
MI ITEM #03222779
MFR #48-20-7484
Your Price$19.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7484

Rotary Hammer Drill Bit - 9/16 in, Carbide Tipped, 4 Flute, 10 in Drilling Depth
MI ITEM #03222779
MFR #48-20-7484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.16/each(List $22.04)

Overview

Mfr description
48-20-7484 BIT SDS 9/16" X 10" X 12"
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    Rebar Cutter
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    44 Magnum™
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    10 in
  • Bit Type
    Masonry
  • Manufacturer Upc Number
    045242112012
  • Includes
    (1) SDS-PLUS Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text