Motion
48-20-7490

MILWAUKEE TOOL
48-20-7490

5 PC SDS PLUS M/2™ Kit
Mi Item #03222781
MFR #48-20-7490
Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7490

5 PC SDS PLUS M/2™ Kit
Mi Item #03222781
MFR #48-20-7490

Mfr description
48-20-7490 BIT SDS 5 PC. ASSORTMENT
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.42/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in
  • Drilling Depth  
    2 in, 4 in
  • Flute Length
    2 in, 4 in
  • Overall Length  
    4-1/2 in, 6 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    045242111671
  • Material
    Carbide
  • Number Of Flutes  
    4
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Shank Type
    SDS Plus
  • UPC_NO
    045242111671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)