Motion
48-25-1252

MILWAUKEE TOOL
48-25-1252

Selfeed Bit 1-1/4"
Mi Item #03222880
MFR #48-25-1252
Price$64.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-25-1252

Selfeed Bit 1-1/4"
Mi Item #03222880
MFR #48-25-1252

Mfr description
48-25-1252 BIT SELFEED 1-1/4"
  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: bits are resharpenable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.17/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Bit Diameter
    1-1/4 in
  • Drill Bit Size
    1-1/4 in
  • Drilling Depth
    6 in
  • Overall Length
    6 in
  • Pipe Or Rigid Conduit Size
    3/4 in
  • Shank Diameter
    0.4375 in
  • Shank Size
    7/16 in
  • Tubing Size
    1-1/8 in
  • Weight
    0.43 lbs

Details

  • Additional Details
    Self Feeding;
  • Cutting Direction
    Clockwise
  • Extension Capability
    Extension Compatible
  • Finish Coating
    Anti-Rust Coating
  • Includes
    Selfeed Bits
  • Manufacturer Upc Number
    045242119127
  • Material
    High Speed Steel
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    48-25
  • Shank Type
    Straight
  • UPC_NO
    045242119127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)