Motion
48-25-1502

MILWAUKEE TOOL
48-25-1502

Selfeed Bit 1-1/2"
MI ITEM #03222884
MFR #48-25-1502
List Price$66.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-25-1502

Selfeed Bit 1-1/2"
MI ITEM #03222884
MFR #48-25-1502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.83/each for your price

Overview

Mfr description
48-25-1502 BIT SELFEED 1-1/2"
  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: bits are resharpenable
  • Includes two removable, replaceable feed screws

Specifications

  • Drill Bit Size
    1-1/2 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Shank Type
    Straight
  • Shank Size
    7/16 in
  • Finish Coating
    Anti-Rust Coating
  • Tubing Size
    1-3/8 in
  • Extension Capability
    Extension Compatible
  • Series
    48-25
  • Cutting Direction
    Clockwise
  • Additional Details
    Self Feeding;
  • Chuck Size
    1/2 in
  • Drill Bit Diameter
    1-1/2 in
  • Drilling Depth
    0 in
  • Includes
    1 Selfeed Bit
  • Manufacturer Upc Number
    045242119226
  • Recommended Safety Equipment
    safety glasses
  • Shank Diameter
    0.4375 in
  • UPC_NO
    045242119226
  • Weight
    0.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text