Motion
48-25-1752

MILWAUKEE TOOL
48-25-1752

Selfeed Bit 1-3/4"
MI ITEM #03222886
MFR #48-25-1752
List Price$71.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-25-1752

Selfeed Bit 1-3/4"
MI ITEM #03222886
MFR #48-25-1752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.24/each for your price

Overview

Mfr description
48-25-1752 BIT SELFEED 1-3/4"
  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: bits are resharpenable
  • Includes two removable, replaceable feed screws

Specifications

  • Drill Bit Size
    1-3/4 in
  • Material
    High Speed Steel
  • Overall Length
    4.75 in
  • Shank Type
    Straight
  • Shank Size
    7/16 in
  • Finish Coating
    Anti-Rust Coating
  • Pipe Or Rigid Conduit Size
    1-1/4 in
  • Tubing Size
    1-1/2 in
  • Extension Capability
    Extension Compatible
  • Series
    48-25
  • Cutting Direction
    Clockwise
  • Additional Details
    Self Feeding;
  • Chuck Size
    1/2 in
  • Drill Bit Diameter
    1-3/4 in
  • Includes
    Set Screw
  • Manufacturer Upc Number
    045242119271
  • Recommended Safety Equipment
    Safety Glasses and Gloves
  • Shank Diameter
    0.4375 in
  • UPC_NO
    045242119271
  • Weight
    0.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text