Motion
48-25-2252

MILWAUKEE TOOL
48-25-2252

Selfeed Bit 2-1/4"
MI ITEM #03222892
MFR #48-25-2252
List Price$83.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-25-2252

Selfeed Bit 2-1/4"
MI ITEM #03222892
MFR #48-25-2252

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.50/each for your price

Overview

Mfr description
48-25-2252 BIT SELFEED 2-1/4"
  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: bits are resharpenable
  • Include two removable, replaceable feed screws

Specifications

  • Drill Bit Size
    2-1/4 in
  • Material
    High Speed Steel
  • Overall Length
    6.75 in
  • Shank Type
    Straight
  • Shank Size
    7/16 in
  • Finish Coating
    Anti-Rust Coating
  • Tubing Size
    2-1/8 in
  • Extension Capability
    Extension Compatible
  • Series
    48-25
  • Cutting Direction
    Clockwise
  • Additional Details
    Self Feeding;
  • Chuck Size
    1/2 in
  • Drill Bit Diameter
    2-1/4 in
  • Includes
    Set Screw
  • Manufacturer Upc Number
    045242119424
  • Recommended Safety Equipment
    Safety Glasses
  • Shank Diameter
    0.4375 in
  • UPC_NO
    045242119424
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought